18-Volt LXT 1/4" Cordless Impact Driver with Tool Only (Discontinued)
- Mfr # XDT01Z
- Zoro # G3478447
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XDT01Z
Zoro #
G3478447
UPC #
088381657976
Country of Origin
China
Dimensions
Drive Size
1/4"
Details
Voltage
18.0
Clutch Style
Impact
Tool Weight
2.8 lb.
Cordless Tool Battery Type
Li-Ion
Max. Torque
1460 in.-lb.
Brushless Motor
Yes
Corded/Banded
Cordless
Handle Type
Ergonomic
Battery Capacity
3.0Ah
Battery Included
No
Includes
Tool Only
Features
LED Light, Brushless Motor
Drive Configuration
Straight
Impacts per Minute
3400
Description
Cordless Impact Driver, Drive Size 1/4 in, Drive Configuration Straight, Max. Torque 1460 in-lb, Voltage 18.0, Brushless Motor Yes, Impacts per Minute 3400, Battery Capacity 3.0Ah, Handle Type Ergonomic, Tool Weight 2.8 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.