This item is Discontinued.

3M Novec Non-Flammable Contact Cleaner, 11 oz. 71864

Non-Flammable Contact Cleaner, 11 oz. (Discontinued)

  • Mfr # 71864
  • Zoro # G3478711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71864
Zoro #
G3478711
UPC #
051135718643
Country of Origin
Unknown

Dimensions

Size
11 oz.

Details

Fragrance
Slightly Ethereal
Net Weight
11 oz.
Item
Non-Flammable Contact Cleaner
Container Type
Aerosol can
Flash Point
None
Contains
Conforms to CARB (California Air Resources Board), OTC (Ozone Transport Commission)
VOC Content
280g/L
Color
Clear

Description

Non-Flammable Contact Cleaner, Container Type Aerosol Can, VOC Content 280g/L, Flash Point None, Net Weight 11 oz.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.