One-Hole Compression Lug, 1 AWG Max, 3/8 in Stud, Long Barrel, Aluminum, Gold

  • Mfr # 60124

  • Zoro # G3478833


product price:  $14.49
/ea

Key Features

Cable Size
1 AWG
Connector Type
Long Barrel
Width
3/4"
Material
Aluminum
Length
2.42"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60124
Zoro #
G3478833
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Size
1 AWG
Width
3/4"
Length
2.42"
Barrel Length
Long
Length (Straight Wireway)
2.44 in
Overall Width
0.75 in
For Wire Size
1 AWG
Barrel Outside Diameter
0.56 in
Tongue Width
0.75 in
For Stranded Aluminum Wire Size - Maximum
1 AWG
For Stud Size
3/8 in
Barrel Size
Long
Overall Length
2.42 in

Details

Connector Type
Long Barrel
Material
Aluminum
Color Code
Gold
Peep Hole
No
Hole Center to End
0.44 in
Tongue Style
Standard
Item
One-Hole Compression Lug
Plate Material
Tin
Die Code
45
Standards
UL Listed
Maximum Voltage
35 kV AC
For Conductor Material
Aluminum
Termination Style
Crimp
Inspection Hole
No
For Wire Type
Solid, Stranded
Tongue Angle
Straight
Contact Finish
Tin
Voltage Rating
35 kV
Insulation
None
Number of Holes
1

Description

Compression Lug, Barrel Size Long, Color Code Gold, Die Code 45, Tongue Angle Straight, Tongue Width 0.75 in, For Conductor Material Aluminum, For Stud Size 3/8 in, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Voltage 35 kV, Termination Style Crimp, Standards UL Listed, Number of Holes 1, Barrel Outside Diameter 0.56 in, Connector Type Straight Barrel, Contact Finish Tin, For Stranded Aluminum Wire Size - Maximum 1 AWG, For Wire Size 1 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.