Zoro Homepage
This item is Discontinued.
Advanced Thermal Hydronics Oil Fired Water Boiler, 22-1/8inWx35inH PB/HE-W-4T

Oil Fired Water Boiler, 22-1/8inWx35inH (Discontinued)

  • Mfr # PB/HE-W-4T
  • Zoro # G3479625
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB/HE-W-4T
Zoro #
G3479625
UPC #
-
Country of Origin
Unknown

Dimensions

Width
22-1/8"
Depth
31-7/8"
Height
35"
Pipe Size Return
1-1/4"
Vent Dia.
6"
Manufacturers Warranty Length
1 yr. Component Part, 10 yr. Limited On Cast Iron Heat Exchanger Sections
Pipe Size Supply
2"

Details

Item
Oil Fired Water Boiler
Fuel
Oil
BtuH Input
175,000/210,000
Ignition Type
Electronic
Boiler Heating Capacity
151,000/180,000 BtuH
Standards
AHRI, ETL, ASME, Energy Star
Burner Cap
1.10/1.25 gph
AFUE
85.4/85.1%
Cabinet Material
1" Fiberglass
Vent Type
Gravity
Housing Finish
Powder Coated Insulated Steel
Includes
Tankless Heater, Beckett AFG Flame Retention Oil Burner with Low Fire Nozzle, Boiler Reset Control with Low Water Cut-Off, Taco Circulator, Drain Valve, Built-In Air Elimination Baffles
For Use With
Oil Fueled Hot Water Home Heating Systems

Description

Manufacturers Warranty Length 1 yr Component Part, 10 yr Limited On Cast Iron Heat Exchanger Sections, Includes Tankless Heater, Beckett AFG Flame Retention Oil Burner with Low Fire Nozzle, Boiler Reset Control with Low Water Cut-Off, Taco Circulator, Drain Valve, Built-In Air Elimination Baffles, Cabinet Material 1 in Fiberglass, Housing Finish Powder Coated Insulated Steel, Ignition Type Electronic, Standards AHRI, ETL, ASME, Energy Star, Vent Type Gravity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.