Reclosable Bag, Zip Seal, 10 in L, 8 in W, 4 mil Thick, Low Density Polyethylene (LDPE), Clear

  • Mfr # 5CNL9

  • Zoro # G3479682


product price:  $112.99
/pk 1000, $0.11/ea
Free Shipping & Returns

Key Features

Thickness
4 mil
Color
Clear
Bag Material
Low Density Polyethylene (LDPE)
Standards
FDA
Bag Closure Type
Zip Seal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5CNL9
Zoro #
G3479682
UPC #
654866012945
Country of Origin
Multiple

Dimensions

Thickness
4 mil
Width
8 in
Length
10 in
Depth
0
Opening Size
8"
Usable Length
10 in
Usable Width
8 in
Overall Length
10 in
Seal Length
10 in

Details

Color
Clear
Bag Material
Low Density Polyethylene (LDPE)
Standards
FDA
Item
Reclosable Bag
Bag Closure Type
Zip Seal
Material
Low Density Polyethylene (LDPE)
Hang Hole
No
Features
Standard
Bag Item
Reclosable Poly Bag
Write on Surface
No
Closure Type
Double Zipper Seal
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Package Configuration
Flat Pack

Description

Bag Features White Block, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 8 in, Length 10 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Seal Length 10 in, Usable Length 10 in, Usable Width 8 in, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.