Low Arc Laundry Sink Faucet, Manual, 8" Mount, 2 Hole

  • Mfr # B-0222

  • Zoro # G3479804


product price:  $191.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B-0222
Zoro #
G3479804
UPC #
671262002493
Country of Origin
United States

Dimensions

Spout Length
6"
Manufacturers Warranty Length
1 yr.
Height
7-15/16"
Connection Size
1/2" (F)NPT
Overall Height
8 in
Spout Height
8"
Water Inlet Connection Size
1/2"
Spout Height - Maximum
8 in
Inlet Connection Size
1/2 in
Overall Depth
6 in
Spout Outlet Height
4 7/8 in

Details

Number of Holes
2
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
23.09 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Low Arc Laundry Sink Faucet
ADA Compliance
ADA Compliant
Mounting Type - Faucet
Deck
Faucet Type
Laundry Sink Faucet
Mounting
Deck
Flow Outlet Type - Faucet
Aerated
Flow Outlet Type (Faucet)
Aerated
Valve Type
Compression
Faucet Finish
Chrome
Faucet Spout
Swing
Body Material
Brass
Connection
1/2" FNPT
Standards
ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
Power Source
Manual
Handle Material
Metal
Water Inlet Connection Type
Female NPT
Temperature Control
Adjustable Temperature
Spout Reach
6"
Max. Mounting Hole Center Distance
8"
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Body Material
Brass
Ligature Resistant
No
Faucet Activation
Manual
Faucet Handle Material
Metal
Material of Construction
Brass
Flow Type
Spray
Temperature - Minimum
40 Degrees F
Pressure - Maximum
125 psi
Legend Style
Color
Flow Rate - Maximum
23.09 gpm
Spout Shape
Double Bend
Number of Mounting Holes
2
Operation Method
Manual
Mounting Hole Center-to-Center Distance - Maximum
8 in
For Location
Kitchen
Ligature Resistance
Not Ligature-Resistant
Application
Commercial
Inlet Connection Type
NPT
Warranty
1 yr
Temperature - Maximum
140 Degrees F
Inlet Connection Gender
Female
For Water Temperature
Hot/Cold
Product Type
Faucet
Spout Style
Swivel
Water Supply Type
Hot and Cold Lines

Description

Item Low Arc Laundry Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.