Standoff, 6-32 Thrd Sz, 1 1/4 in L, Nylon 1/4 in Hex W, 100 PK (Discontinued)
- Mfr # 14HTSP023
- Zoro # G3480023
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14HTSP023
Zoro #
G3480023
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
6-32
Overall Length
1 1/4 in
Hex Width
1/4 in
Overall Length Tolerance
+/-0.005 in
Hex Width Tolerance
+/-0.015 in
Thread Depth
3/8 in
Length Tolerance
+/-0.005"
Length
1-1/4"
Screw Size
#6-32
Details
Item
Standoff
Standoff Material
Nylon
Color
Natural
Temp. Range (F)
185 Degrees
Standoff Color
Off-White
Material
Nylon
Standoff Shape
Hex
Type
Female
Description
Standoff, Thread Size 6-32, Overall Length 1 1/4 in, Body Length -, Hex Width 1/4 in, Material Nylon, Color Natural, Overall Length Tolerance +/-0.005 in, Hex Width Tolerance +/-0.015 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.