This item is Discontinued.

Iac Industries Electric Workbench, Laminate, 60" W, 30" to 42" Height, 750 lb., Cantilever QS-1005822-D

Electric Workbench, Laminate, 60" W, 30" to 42" Height, 750 lb., Cantilever (Discontinued)

  • Mfr # QS-1005822-D
  • Zoro # G3480079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS-1005822-D
Zoro #
G3480079
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Depth
30 in
Height
30 in to 42 in
Top Thickness
1 1/4 in

Details

Item
Workbench
Workbench/Table Adjustment
Electric
Workbench/Work Table Type
Freestanding
Load Capacity
750 lb
Workbench/Table Leg Type
Cantilever
Color
Sky Blue
Workbench/Table Frame Material
Steel
Finish
Powder Coated
Standards
ANSI, BIFMA
Includes
Hardware, Heavy Duty Leveling Glide
Workbench Item
Workbench
Workbench/Workstation Item
Workbench
Workbench/Table Surface Material
Laminate

Description

Workbench, Color Sky Blue, Standards ANSI, BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.