Electric Chain Hoist, 4,000 lb, 15 ft, Motorized Trolley, 208-230/460V AC, Yellow

  • Mfr # NERM020S-L-15

  • Zoro # G3480294


product price:  $11,089.99
/ea
Additional $265.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Guardian Smart Brake, Motorized Trolley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERM020S-L-15
Zoro #
G3480294
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
20 in
Housing Width
16 7/16 in
Min. Radius Curve
31 1/2 in
Trolley Wheel Dia.
2 13/32 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Length
27 19/32 in
Maximum Lifting Length
15 ft
Body Length
27 19/32 in
For Minimum Beam Height
4 29/32 in
Lifting Hook Opening Width
1 19/32 in
Minimum Retracted Length
23 in
Body Width
16 7/16 in
Minimum Radius Curve
31 1/2 in
Body Depth
20 in
Controller Cord Length
11 ft
For Min. Beam Flange Width
3 7/32 in
Mfr. Warranty Length
1 yr
Trolley Wheel Diameter
4 9/10 in
For Max. Beam Flange Width
6 3/16 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Guardian Smart Brake, Motorized Trolley
Lift Speed
28 fpm
Load Capacity
4,000 lb
Min. Between Hooks
23 in
Motor HP
4.7 hp
Phase
3
Standards
ASME B30.16, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Control Cord
11 ft
Number of Speeds
1
Reeving
1
Amps @ Low Volts
19.6 A
Clutch
Friction
Lubrication
Oil Bath
Fits Beam Flange W
3-7/32 in to 6-3/16 in
Brake
DC Current
Trolley Configuration
Motorized Trolley
Classification
H4
Control
110V Push Button Control Pendant
Finish
Electrostatic Enamel
Trolley Speed
40 fpm
Thermal Protection
Included
Item
Electric Chain Hoist
Includes Brake
Brake Included
Includes Clutch
Clutch Included
Current at Min. Voltage
19.6 A
Lifting Hook Type
Swivel Hook with Safety Latch
Resistance Properties
Corrosion Resistant
Current at Max. Voltage
1.7 A
Motor Horsepower
4 3/4 hp
Features
Dual Speed Trolley VFD, Rubber Bumpers, Side Guide Rollers
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook
For Outdoor Use
Yes
Programmable
Non-Programmable
Brake Type
DC Current
Controls
Push Button Pendant
Overload Protection Included
Yes
Body Finish
Enamel
Headroom
23 in
Trolley IP Rating
IP55
Body Material
Aluminum
Pendant IP Rating
IP65
Clutch Type
Friction
Chain Finish
Nickel Plated
Trolley Wheel Material
Steel
Lifting Hook Material
Carbon Steel
Number of Load Chains
1
Maximum Lifting Capacity
4,000 lb
Duty Classification
H4
Chain Grade
Grade 80
Number of Reeves
1
Material
Aluminum Body
Fixed Lift Speed
28 fpm
Hoist IP Rating
IP55
Chain Material
Alloy Steel
Mount Type
Motorized Trolley
Starts and Stops per Hour
360
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 28 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 15 ft, Current at Minimum Voltage 19.6 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 4 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 23 in, For Minimum Beam Height 4 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.