Piano Hinge, Steel, Full Surface Mounting, 5/8 in Leaf W x 48 in Leaf H, Bright Nickel

  • Mfr # 1CBB4

  • Zoro # G3480951


product price:  $15.79
/ea

Key Features

Material
Steel
Mounting
Full Surface
Range of Motion
180 Degrees
Ligature Resistant
No
Finish
Bright Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1CBB4
Zoro #
G3480951
UPC #
190735029053
Country of Origin
Multiple

Dimensions

Door Leaf Width
5/8 in
Door Leaf Height
48 in
Door Leaf Thickness
0.04 in
Frame Leaf Width
5/8 in
Frame Leaf Height
48 in
Frame Leaf Thickness
0.04 in
Length
6 ft
Overall Knuckle Height
1/2 in
Pin Dia.
3/32 in
Overall Width
1 1/4 in
Width
1-1/4"
Height
4 ft.
Hinge Length
6 ft
Pin Diameter
1/8 in

Details

Item
Piano Hinge
Material
Steel
Mounting
Full Surface
Range of Motion
180 Degrees
Ligature Resistant
No
Finish
Bright Nickel
Holes
With
Holes per Leaf
36
Orientation
Non Handed
Hardware
Not included
Hole Spacing
2 in
Pin Material
Steel
Pin Type
Nonremovable
Features
Can Be Cut to Size With A Hacksaw
Color
Silver
Bearing Type
Plain
Hand Orientation
Non-Handed
Resistance Properties
Corrosion-Resistant
ANSI/BHMA Finish
Bright Nickel-Plated, Clear Coated
Number of Holes per Leaf
36
Mounting Style
Full Surface
Removable Pin
No
Range of Motion - Maximum
180 Degrees
Includes Hardware
Hardware Not Included

Description

Piano Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Bright Nickel Finish, With Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 48 in Door Leaf Height, 48 in Frame Leaf Height, 5/8 in Door Leaf Width, 5/8 in Frame Leaf Width, 0.04 in Door Leaf Thickness, 0.04 in Frame Leaf Thickness, Length 6 ft, Not Included Hardware, 2 in Hole Spacing, 36 Holes per Leaf, Full Surface Mounting, 3/32 in Pin Dia., Steel Pin Material, Nonremovable Pin Type

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products