Rocker Switch, DPST, 4 Connections

  • Mfr # TIGK51-6S-BL-NBL

  • Zoro # G3481082


product price:  $4.95
/ea

Key Features

Terminals
0.250 in Quick Connect Tab
Switch Function
ON/OFF
AC Contact Rating
10 A @ 250 V, 15 A @ 125 V
Number of Connections
4
Body Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TIGK51-6S-BL-NBL
Zoro #
G3481082
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Hole Width
0.83 in
Mounting Hole Length
1.45 in

Details

Item
Rocker Switch
Terminals
0.250 in Quick Connect Tab
Switch Function
ON/OFF
AC Contact Rating
10 A @ 250 V, 15 A @ 125 V
Number of Connections
4
Body Color
Black
Mounting Hole
0.830 in x 1.450 in
Contact Form
DPST
Switch Color
Black
HP
3/4 hp
DC Contact Rating
15 A @ 6 to 28 V
Standards
CSA, UL Listed
Product Type
Rocker Switch
Series
TIG
Lamp Type
No Lamp Module Included
Terminal Connection Type
0.25 in Quick Connect Tab
Operating Temperature - Maximum
185 Degrees F
Horsepower
3/4 hp @125 to 250V AC
Includes Lens
No Lens Included
Switch Function Configuration
On/Off
Number of Positions
2
Includes Lamp Module
No Lamp Module Included
NEMA Enclosure Rating
No Enclosure
Operator Illumination
Non-Illuminated
Lamp Module Type
No Lamp Module Included

Description

Rocker Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.830 in x 1.450 in, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, DC Contact Rating 15 A @ 6 to 28 V, HP 3/4 hp, Body Color Black, Switch Color Black, Standards CSA, UL Listed, IP Rating Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.