Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
950-902
Zoro #
G3481091
UPC #
-
Country of Origin
Multiple
Details
Item
Precision Measuring Tool Kit,3pc
Micrometer Range (In./mm)
0 to 1"
Micrometer Resolution (In./mm)
0.001"
Thimble
Friction
Caliper Range (In./mm)
0 to 6/0 to 150
Caliper Resolution (In./mm)
0.001"
Includes
Micrometer, Digital Caliper, 6" Steel Rule, Fitted Mahogany Case
Micrometer
0-1"/0.001" Graduations/Friction Thimble/Enamal Finish
Number of Pieces
3
Range per Revolution (In.)
0.200
Caliper
0-6" Range/0.001" Graduations/0.200" Range per Revolution
Description
Precision Measuring Tool Kit,3pc, Number of Pieces 3, Micrometer Range (In./mm) 0 to 1 In., Micrometer Resolution (In./mm) 0.001 In., Friction Thimble, Caliper Range (In./mm) 0 to 6/0 to 150, Caliper Resolution (In./mm) 0.001 In., Range per Revolution (In.) 0.200, Includes Micrometer, Digital Caliper, 6 In. Steel Rule, Fitted Mahogany Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.