AX35 Cogged V-Belt, 37" Outside Length, 1/2" Top Width, 1 Ribs, 5/16" Thick, 6A118

  • Mfr # 6A118

  • Zoro # G3481441


product price:  $10.89
/ea

Key Features

V-Belt Type
Cogged
Belt Series
Power King Cog
V-Belt Section
AX
Industry Number
AX35
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6A118
Zoro #
G3481441
UPC #
190735359044
Country of Origin
Indonesia

Dimensions

Top Width
1/2 in
Thickness
5/16"
Outside Length
37 in
For Minimum Pulley Pitch Diameter
2.2 in
Belt Trade Size
AX

Details

Item
Cogged, Classical V-Belt
V-Belt Type
Cogged
Belt Series
Power King Cog
V-Belt Section
AX
Industry Number
AX35
Number of Ribs
1
Material
Fabric Cover, Rubber Body, Polyester Cords
Reinforcing Cord Material
Polyester
Standards
ARPM
Construction
Raw Edge, Cogged
Resistance Properties
Heat; Oil, Static Conductive
Belt Coating
Rubber
Maximum Operating Temperature
194 Degrees F
Application
General Industrial
Belt Material
Gum Rubber
Color
Black
Tensile Strength
3,400 N/mm
Minimum Operating Temperature
-22 Degrees F
Edge Construction
Raw Edge
Number of Bands
1
Products By Industry
General Approach

Description

The DAYTON - 6A118 is a Cogged, Classical V-Belt designed for general industrial applications. This V-belt features a rubber coating and gum rubber material construction, designed with materials that are known for their durability and potential resistance to certain environmental factors like heat and chemicals. The belt belongs to the Power King Cog series with an industry number of AX35.

Key Features of the DAYTON - 6A118 V-Belt:

  • Belt Material: Made from Gum Rubber with a fabric cover and polyester cords, this belt offers flexibility, durability, and potential resistance against certain environmental factors.
  • Construction: Its raw edge cogged construction enhances grip strength and power transmission efficiency.
  • Operating Temperature: Rated for operation within the specified temperature ranges of -22 Degrees F to 194 Degrees F, which may make it compatible with various working conditions.
  • Pulley Pitch Diameter: Designed for use with a minimum pulley pitch diameter of 2.2 inches, which may contribute towards an appropriate fit in some machinery drive systems.
  • Resistance Properties: Has been designed with properties that could potentially resist heat, oil, and static conduction; these features might extend its usability under certain harsh conditions but does not guarantee increased lifespan.
  • V-Belt Section & Type: Classified under the AX section indicating its dimensions compatibility with certain machinery; it's also classified as classical cogged type enhancing its versatility in different mechanical applications
  • Tensile Strength & Dimensions: With a tensile strength rating at approximately 3,400 N/mm along with dimensions including thickness (5/16"), top width (1/2"), outside length (37"); these specifications do not ensure but aim towards achieving satisfactory performance across diverse industrial settings."

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.