This item is Discontinued.

Soss 1-3/8" W x 5-1/2" H Satin Chrome Concealed Hinge 220FRUS26DPB

1-3/8" W x 5-1/2" H Satin Chrome Concealed Hinge (Discontinued)

  • Mfr # 220FRUS26DPB
  • Zoro # G3481956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
220FRUS26DPB
Zoro #
G3481956
UPC #
027769229767
Country of Origin
Singapore

Dimensions

Door Leaf Height
5 1/2 in
Door Leaf Width
1 3/8 in
Required Door Thickness
2 in
Frame Leaf Height
5 1/2 in
Frame Leaf Width
1 3/8 in
Height
5-1/2"
Leaf Thickness
1 15/16 in
Frame Leaf Length
5 1/2 in
Door Leaf Length
5 1/2 in
Door Thickness
2"
Width
3-13/16"

Details

Corners
Rounded
Finish
Satin Chrome
Holes per Leaf
4
Material
Zamac/Steel
Mounting
Full Mortise
Range of Motion
180 Degrees
Standards
ANSI/BHMA 156.1 2006
Hardware
Included
Item
Concealed Hinge
Pin Material
Steel
Pin Type
Nonremovable
Holes
With
Color
Silver

Description

Concealed Hinge, Zamac/Steel Material, Satin Chrome Finish, With Holes, 4 Holes per Leaf, 180 Degrees Range of Motion, 5 1/2 in Door Leaf Height, 5 1/2 in Frame Leaf Height, 1 3/8 in Door Leaf Width, 1 3/8 in Frame Leaf Width, 2 in Required Door Thickness, Rounded Corners, Included Hardware, Full Mortise Mounting, Steel Pin Material, Nonremovable Pin Type, ANSI/BHMA 156.1 2006 Standards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.