Manual Platform Lift Truck/Stackers, Manual, 750 lb Load Capacity, Foot Pump Lift Control

  • Mfr # 2MPU5

  • Zoro # G3482075


product price:  $1,049.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
60 1/2 in
Overall Length
32 in
Overall Width
22 1/2 in
Color
Black, Red
Load Capacity
750 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MPU5
Zoro #
G3482075
UPC #
190735226780
Country of Origin
China

Dimensions

Overall Height
60 1/2 in
Overall Length
32 in
Overall Width
22 1/2 in
Platform Length
22 in
Base Legs Inside Dia.
11-3/8"
Platform Width
22 in
Rear Wheel Dia.
8 in
Lifting Height Min.
1/2 in
Base Legs Outside Dia.
15-3/8"
Lifting Height Max.
54 in
Overall Height with Platform Raised
60 1/2 in
Platform LxW
22 in x 22 in
Minimum Lifting Height
1/2 in
Base Outside Width
22 1/2 in
Overall Height with Platform Lowered
60 1/2 in
Overall LxWxH
32 in x 22 1/2 in x 60 1/2 in
Axle-Mounted Wheel Dia.
8 in
Base Inside Width
11 3/8 in
Maximum Lifting Height
54 in
Lifting Height Range
1/2 in to 54 in

Details

Color
Black, Red
Load Capacity
750 lb
Item
Manual Platform Lift Truck/Stackers
Handle Type
Straight
Lift Mechanism
Hydraulic
Base Legs Inside Dim.
11 3/8 in
Powered By
Foot Pump
Invertible Forks
No
Base Legs Outside Dim.
15 3/8 in
Lift Control
Foot Pump
Lift Base Style
Fixed Frame
Caster Wheel Type
(2) Rigid
Frame Material
Steel
Lift Mobility
Manual Lift, Manual Push
Load Center
12 in
Base Material
Steel
Operation
Manual
Frame Type
Flat Back
Base Style
Fixed
Brake Type
Face Contact Brake
Platform Material
Steel
Axle-Mounted Wheel Type
Tread on Core
Axle-Mounted Wheel/Tread Material
Rubber
Frame Finish
Powder Coated
Non-Marking Casters/Wheels
No
Non-Marking Axle-Mounted Wheels
No
Wheel Configuration
(2) Axle-Mounted

Description

Platform Lift Truck, Load Capacity 750 lb, Minimum Lifting Height 1/2 in, Maximum Lifting Height 54 in, Platform Length 22 in, Platform Width 22 in, Lift Control Foot Pump, Lift Mechanism Hydraulic, Base Style Fixed, Base Inside Width 11 3/8 in, Base Outside Width 22 1/2 in, Frame Finish Powder Coated, Frame Type Flat Back, Load Center 12 in, Overall Height with Platform Raised 60 1/2 in, Overall Length 32 in, Overall Width 22 1/2 in, Frame Material Steel, Platform Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.