Swinging Door, 7 x 3 ft, Aluminum

  • Mfr # 999-00344

  • Zoro # G3482571


product price:  $1,191.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Swinging Door Material
Aluminum/Laminate
Door Height
7 ft
Includes
18 in Stainless steel kick plate, reinforced spine, diamond formed leading edge and mounting hardware
Window Width
9 in
Window Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
999-00344
Zoro #
G3482571
UPC #
-
Country of Origin
United States

Dimensions

Door Height
7 ft
Window Width
9 in
Opening Height
7 ft
Opening Width
3 ft
Door Width
3 ft
Window Height
14 in
Compatible Frame Height
7 ft
Compatible Frame Width
3 ft

Details

Item
Swinging Door
Swinging Door Material
Aluminum/Laminate
Includes
18 in Stainless steel kick plate, reinforced spine, diamond formed leading edge and mounting hardware
Window Material
Polycarbonate
Number of Doors
1
Door Color
Natural Wood
Finish
Wood Laminate
Window Included
Yes
Bumpers Included
No
Window Color
Clear
Door Material
Aluminum, Laminate
Hinges
Right Jamb
Features
Puncture-Resistant, Corrosion-Resistant, Impact Resistance, Insulated Core, Upper and Lower Hinge
Includes Mounting Hardware
Mounting Hardware Included
Includes Bumpers
Bumpers Included
Includes Door Seals
Door Seals Not Included
Includes Window
Window Included

Description

Swinging Door, Door Height 7 ft, Door Width 3 ft, Door Color Natural Wood, Swinging Door Material Aluminum/Laminate, Number of Doors 1, Window Height 14 in, Window Width 9 in, Bumpers Included No, Opening Height 7 ft, Opening Width 3 ft, Window Color Clear, Window Material Polycarbonate, Right Jamb, Window Included Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.