This item is Discontinued.

Brady Exit Sign, 21" W, 7" H 114663

Exit Sign, 21" W, 7" H (Discontinued)

  • Mfr # 114663
  • Zoro # G3483855
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
114663
Zoro #
G3483855
UPC #
754473177072
Country of Origin
Unknown

Dimensions

Width
21"
Height
7"
Thickness
1.24 Mil

Details

Item
Exit Sign
Legend
Exit (Person Exiting Left, Arrow Diagonal Up/Left)
Glow-in-the-Dark
Yes
Standards
ASTM D 523; ASTM E 2030-99; ASTM E 2073-00; IBC 2009; IFC 2009; NFPA 101; NFPA 170; OSHA 29 CFR 1910.37
Legend Style
Symbol and Text

Description

Exit Sign, Height 7 In., Width 21 In., Legend Exit (Person Exiting Left, Arrow Diagonal Up/Left)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.