Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rival Can Opener, Electric, 120 Voltage CN738-W

Can Opener, Electric, 120 Voltage (Discontinued)

  • Mfr # CN738-W
  • Zoro # G3484677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN738-W
Zoro #
G3484677
UPC #
73056008054
Country of Origin
China

Dimensions

Height
8 1/4"
Width
6"
Length
5"

Details

Item
Can Opener
Type
Electric
Voltage
120
Color
White
Material
Plastic
Speed
Medium

Description

Can Opener, Color White, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.