Swivel Stem Cstr w/Totl Lock, 5 in, 240 lb (Discontinued)
- Mfr # 1FC955004007173R
- Zoro # G3484713
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1FC955004007173R
Zoro #
G3484713
UPC #
-
Country of Origin
China
Dimensions
Wheel Width
1 3/8 in
Stem Length
4 in
Wheel Dia.
5 in
Stem Dia.
1 1/4 in
Overall Height
6 9/32 in
Description
Stem Caster, Swivel Caster with Total Lock, 240 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 1 3/8 in Wheel Width, Rubber Wheel/Tread Material, Square, Zinc Plated Frame Finish, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.