Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Industries Universal Flat Wall Mount, Cap 80 lb PF632

Universal Flat Wall Mount, Cap 80 lb (Discontinued)

  • Mfr # PF632
  • Zoro # G3485133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF632
Zoro #
G3485133
UPC #
735029264392
Country of Origin
China

Dimensions

Overall Depth (In.)
5/8
Overall Height (In.)
8-5/8
Overall Width (In.)
10-3/8

Details

Item
TV Wall Mount
Type
Flat
Color
Black
Construction
Steel
For Use With
22 to 40 in Screens
Finish
High Gloss
Load Capacity (Lb.)
80
Mounting
Wall Mount
Standards
UL Certified
Features
Low-profile design holds screen .71" from the wall
Includes
Universal screen adapter to accommodate VESA 75, 100, 200 x 100 and 200 x 200 mm mounting holes

Description

TV Wall Mount, Color Black, Finish High Gloss, Features Low-profile design holds screen .71 in from the wall, Includes Universal screen adapter to accommodate VESA 75, 100, 200 x 100 and 200 x 200 mm mounting holes, Standards UL Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.