Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smoke Detector Guard, Steel, Flush Mount, 7 in W x 7 in H x 3 1/4 in D, White

  • Mfr # STI-9604

  • Zoro # G3488125


product price: $28.79
/ea

Key Features

For Use With
Smoke Detectors
Color
White
Material
Steel
Depth
3 1/4 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STI-9604
Zoro #
G3488125
UPC #
662950960409
Country of Origin
China

Dimensions

Depth
3 1/4 in
Height
7 in
Width
7 in
Diameter
7 in
Overall Length
7 in
Overall Width
3 1/4 in
Overall Depth
7 in
Overall Diameter
7 in

Details

Item
Smoke Detector Guard
For Use With
Smoke Detectors
Color
White
Material
Steel
Mounting Style
Flush Mount
Operating Temp.
-40 Degrees to 250 Degrees F
Includes
Mounting Hardware
Standards
MEA Approved, UL Listed
Indoor/Outdoor
Indoor
Features
Guard Helps Protect Against Vandalism and Damage
Mounting
Flush
Back
Open
Type
Mini, Flush Mount
Product Type
Smoke Detector Guard
Finish
Polyester Coated
Includes Mounting Hardware
Mounting Hardware Included
Back Closure
Open
For Location
Indoor
Wire Gauge
9 ga
Includes Alarm
No Alarm
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Smoke Detector Guard, Open Back, Indoor, Color White, Material Steel, Mounting Flush, Width 7 in, Depth 3 1/4 in, Height 7 in, Diameter 7 in, For Use With Smoke Detectors, Operating Temp. -40 Degrees to 250 Degrees F, Standards MEA Approved, UL Listed, Features Guard Helps Protect Against Vandalism and Damage, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.