Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
175901.00
Zoro #
G3488466
UPC #
691720251690
Country of Origin
China
Dimensions
Outside Dia. (In.)
4.13
Rabbet Dia. (In.)
2.76
Details
NEMA/IEC Frame
71
Converts To
D63 Frame Flange
For Use With
B3 Rigid Mount Motors
Converts From
D71 Frame Flange
Includes
Oil Seal and Hardware for Easy Field Installation
Function
Fits 63 Frame Flange to 71 Frame Metric Motor
Item
B14 Reduced Diameter Flange Kit
Description
B14 Reduced Diameter Flange Kit, NEMA/IEC Frame 71
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.