3-Phase General Purpose Motor, 7-1/2 HP, 213/5T Frame, 208-230/460 Voltage, 1760 Nameplate RPM (Discontinued)
- Mfr # 00718OT3E213T
- Zoro # G3489351
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00718OT3E213T
Zoro #
G3489351
UPC #
890208197700
Country of Origin
Brazil
Dimensions
Shaft Dia.
1 3/8 in
Length Less Shaft
13 13/16 in
Overall Length
17 3/16 in
Shaft Length
3 3/8 in
Manufacturers Warranty Length
3 yr
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 7-1/2 HP, Nameplate RPM 1760, No. of Speeds 1, Voltage 208-230/460, Full Load Amps 20.0-18.1/9.0, 213/5T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.