Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41-340
Zoro #
G3489832
UPC #
034337413400
Country of Origin
Unknown
Dimensions
Size
5/8 in
Details
Item
Ceramilite Media
Shape
V-Cut Cylinder
Application
Light Deburring
For Use With
Vibratory Tumbler
Weight
20 lb
Density
65 lb/cu ft
Description
Ceramilite Media, Weight 20 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.