Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb One Hole Lug Compression Connector, 8 AWG 54132

One Hole Lug Compression Connector, 8 AWG (Discontinued)

  • Mfr # 54132
  • Zoro # G3490821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54132
Zoro #
G3490821
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Size
8 AWG
Width
0.56"
Length
1.31"
Stud Size
3/8"
Barrel Length
Short
Length (Straight Wireway)
1.31 in

Details

Connector Type
Straight Barrel
Material
Copper
Color Code
Red
Die Code
21
Hole Center to End
0.280 in
Plate Material
Tin
Peep Hole
Yes
Item
One-Hole Lug Compression Connector
Tongue Style
Standard

Description

One-Hole Lug Compression Connector, Color Code Red, Die Code 21, Material Copper, Connector Type Straight Barrel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.