135 Degree Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 17/64

  • Mfr # C18443

  • Zoro # G3491345


product price:  $3.85
/ea

Key Features

Overall Length
4 1/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
17/64 in
Number of Flutes
2
Shank Dia.
17/64 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C18443
Zoro #
G3491345
UPC #
697334184430
Country of Origin
United States

Dimensions

Overall Length
4 1/8 in
Drill Bit Size
17/64 in
Shank Dia.
17/64 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
8xD
Flute Length
2 7/8 in
Shank Size
0.2656
Shank Length
1 1/4 in
Diameter
0.265625
Maximum Drilling Depth
2 5/32 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.055"
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black and Gold
Shank Type - Machining
Straight
Application
For Aluminum, Low Alloy And Stainless Steels
Number of Pieces
1
List Number
1872
Flute Type
Parabolic
Decimal Equivalent
0.2656
Drill Bit Grouping
Drill Bit
Standards
ASME B94.11M, DIN 338
Drill Style
Jobber Drill
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Helix Angle
35 Degrees to 45 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Drill Bit Point Type
Split Point
Series
1872
Material Grade - Machining
High Performance
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, N, P
Aircraft Drill
No
Web Thinning
Thinned
Sheeter Drill
No
Number of Coolant Holes
0
Helix Angle - Minimum
35 Degrees
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
45 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 17/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black and Gold, Decimal Equivalent 0.2656, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.