Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Lug Compression Connector, One Hole, 2 AWG 54107

Lug Compression Connector, One Hole, 2 AWG (Discontinued)

  • Mfr # 54107
  • Zoro # G3492702
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54107
Zoro #
G3492702
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Size
2 AWG
Width
0.59"
Length
1.50"
Barrel Length
Short
Stud Size
1/4"
Length (Straight Wireway)
1.50 in

Details

Connector Type
Straight Barrel
Color Code
Brown
Peep Hole
Yes
Die Code
33
Hole Center to End
0.250 in
Item
One-Hole Lug Compression Connector

Description

One-Hole Lug Compression Connector, Color Code Brown, Die Code 33, Connector Type Straight Barrel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.