Standard Crown Cap Nut, #10-24, 18-8 Stainless Steel, Plain, 13/32 in H, 25 PK
Mfr # CPB019
Zoro # G3493402
product price:Â $14.19
/pk 25, $0.57/eaKey Features
Material
18-8 Stainless Steel
Profile
Standard Crown
Finish
Plain
Material Grade/Class
Not Graded
Overall Height
13/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CPB019
Zoro #
G3493402
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#10-24
Overall Height
13/32 in
Hex Width
3/8 in
Fastener Thread Depth
3/16 in
Nut Height
13/32 in
Dia./Thread Size
#10-24
Thread Depth
3/16"
Width Across Flats
3/8 in
Description
Cap Nut, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size #10-24, Overall Height 0.406 in, Hex Width 3/8 in, Tensile Strength 85,000 psi, Dimensional Standards SAE J483, Material Quality Standards AISI Grade 303, ASTM, System of Measurement Inch, Lock Type Non-Locking, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion-Resistant, Rockwell Hardness B83 to B95, Thread Direction Right Hand, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.