Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Myers Bias Tire Rpr Patch, 6 In, Rbr, Pk 12 12145

Bias Tire Rpr Patch, 6 In, Rbr, Pk 12 (Discontinued)

  • Mfr # 12145
  • Zoro # G3493734
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12145
Zoro #
G3493734
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
6 in

Details

Used For
Puncture Repairs in Passenger, Light Truck and Heavy-Duty Truck Bias Ply, Tube-Type or Tubeless Tires
Features
With Full Ply Construction, Die Cut and Molded to Compact Octagonal Shape for Strength and Ease of Installation
Material
Rubber
Item
CX Dual Cure Bias Tire Repair Patch

Description

CX Dual Cure Bias Tire Repair Patch, Material Rubber, Color -, Includes -, Features With Full Ply Construction, Die Cut and Molded to Compact Octagonal Shape for Strength and Ease of Installation, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.