Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Counting Scale, 30kg/60 lb. Cap. TC30RS

Digital Counting Scale, 30kg/60 lb. Cap. (Discontinued)

  • Mfr # TC30RS
  • Zoro # G3493795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC30RS
Zoro #
G3493795
UPC #
-
Country of Origin
Unknown

Dimensions

Weighing Surface Depth
9 in
Weighing Surface Width
13 1/2 in
Overall Height
4 1/2 in
Overall Width
14 1/2 in
Overall Length
13-1/2"

Details

Scale Sub-Category
Counting Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb
Capacity
30kg/60 lb.
Scale Graduations
0.005kg/5g/0.01 lb
Housing Material
ABS Plastic
Platform Material
Stainless Steel
Item
Counting Scale
Scale Readability
0.005kg/5g/0.01 lb.
Includes
Adjustable Feet, RS232 Port
Power Unit
AC Adapter

Description

Counting Scale, Weighing Surface Depth 9 in, Weighing Surface Width 13 1/2 in, Weighing Units kg, g, lb, Scale Graduations 0.005kg/5g/0.01 lb, Overall Width 14 1/2 in, Overall Height 4 1/2 in, Includes Adjustable Feet, RS232 Port

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.