Automatic Standby Generator, Liquid Propane/Natural Gas, 1 Phase, 48kW LP/48kW NG, Liquid Cooled (Discontinued)
- Mfr # 48RCL-QS8
- Zoro # G3493817
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48RCL-QS8
Zoro #
G3493817
UPC #
-
Country of Origin
United States
Dimensions
Engine Size
4.3L
Width
33-1/2"
Height
45-1/8"
Length
90"
Length (Straight Wireway)
90"
Description
Automatic Standby Generator, Fuel Type Liquid Propane/Natural Gas, Engine Cooling Liquid, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.