This item is Discontinued.

No Product Image Available

Automatic Standby Generator, Liquid Propane/Natural Gas, 1 Phase, 38kW LP/38kW NG, Liquid Cooled (Discontinued)

  • Mfr # 38RCL-QS4
  • Zoro # G3493826
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38RCL-QS4
Zoro #
G3493826
UPC #
-
Country of Origin
United States

Dimensions

Height
45-1/8"
Length
90"
Width
33-1/2"
Engine Size
4.3L
Length (Straight Wireway)
90"

Details

Item
Automatic Standby Generator
Fuel Type
Liquid Propane/Natural Gas
Phase
1
Amps
158.0
Engine Cooling
Liquid
Standby Power Rating
38kW LP/38kW NG
Engine Block Heater
Optional
Generator Fuel Type
Liquid Propane/Natural Gas
Fuel NPT Pipe Connection Sz.
1"
Power Factor
1.0
LP Consumption @ Half Load
1085 gph
Over Speed Shutdown
Yes
Automatic Volts Regulation
Yes
High Temp. Alarm
Yes
Repeat of Exercise Cycle
7 days
Hz
60
Generator Voltage
120V AC/240V AC
Includes
Aluminum Sound Enclosure with Enclosed Silencer, Battery Rack and Cables, Electronic, Isochronous Governor, Gas Fuel System (Includes Fuel Mixer, Electronic Secondary)
Standards
UL2200, CSA, EPA, NSPS
Battery Requirements
24F
Over Crank Protection
Yes
NG Consumption @ Half Load
350 cu. ft./hr.
Battery Included
No
Run Time Hour Meter
Yes
Sound Level dBA
58
Engine RPM
1800
Enclosure Material
Aluminum
kVA Rating
38
Main Circuit Breaker
Yes
Engine (Block Heater)
Optional
Low Oil Pressure Alarm
Yes
Min. Gas Pressure @ Generator (In WC)
5 to 11 LP, 7 to 11 NG
Low Coolant Level Alarm
yes
Fault Indicator Lights
Yes
12VDC Battery Charger
Yes
kW
38 LP/38 NG
Generator Engine Brand
General Motors
Engine Brand
General Motors
Voltage
120/240VAC

Description

Automatic Standby Generator, Fuel Type Liquid Propane/Natural Gas, Engine Cooling Liquid, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.