Zoro Homepage
This item is Discontinued.
Marathon Mtr, 3 Ph, 1 HP, 3450,200-230/460V, 56J, TEFC 5K38RN117-G

Mtr, 3 Ph, 1 HP, 3450,200-230/460V, 56J, TEFC (Discontinued)

  • Mfr # 5K38RN117-G
  • Zoro # G3495274
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5K38RN117-G
Zoro #
G3495274
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Length
2 3/8 in
Shaft Dia.
5/8 in
Overall Length
12 7/8 in
Body Dia.
5.66 in

Description

Jet Pump Motor, 3-Phase, 1 HP, Nameplate RPM 3450, Voltage 200-230/460, 3 Phase, Frame 56J, Totally Enclosed Fan-Cooled, Full Load Amps 3.2-3.0/1.5, 60/50 Hz, Motor Mounting Type Face/Base, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.40, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 12 7/8 in, Shaft Dia. 5/8 in, Shaft Length 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.