Telescoping Gage Set, 6 Pc, 0.315 to 6In
Mfr # 155-903
Zoro # G3495457
product price:Â $255.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
6
Range (In.)
0.315 to 6
Depth (In.)
4-5
Overall Length (In.)
4.330 to 6
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
155-903
Zoro #
G3495457
UPC #
603908047681
Country of Origin
Japan
Dimensions
Depth (In.)
4-5
Overall Length (In.)
4.330 to 6
Overall Length
4 21/64 in to 6 in
Maximum Measuring Depth
6 in
Details
Item
Telescoping Gauge Set
Number of Pieces
6
Range (In.)
0.315 to 6
Finish
Satin Chrome
Includes
Fitted Carrying Case
Maximum Measurement - Inch
6 in
Case Type
Fitted Pouch
Range
5/16 in to 6 in
Includes Case
Yes
Locking Style
Knurled Clamp
Included Gauge Ranges
1 1/4 in to 2 1/8 in, 1/2 in to 3/4 in, 2 1/8 in to 3 1/2 in, 3 1/2 in to 6 in, 3/4 in to 1 1/4 in, 5/16 in to 1/2 in
Minimum Measurement - Inch
5/16 in
Gauge Plunger Style
Double-Arm Plunger
Inches Measured - Minimum
5/16 in
Inches Measured - Maximum
6 in
Description
Telescoping Gauge Set, Range 5/16 in to 6 in, Gauge Plunger Style Double-Arm Plunger, Included Gauge Ranges 1 1/4 in to 2 1/8 in, 1/2 in to 3/4 in, 2 1/8 in to 3 1/2 in, 3 1/2 in to 6 in, 3/4 in to 1 1/4 in, 5/16 in to 1/2 in, Maximum Measurement - Inch 6 in, Maximum Measuring Depth 6 in, Minimum Measurement - Inch 5/16 in, Number of Pieces 6, Case Type Fitted Pouch, Includes Case Yes, Locking Style Knurled Clamp, Overall Length 4 21/64 in to 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.