Hose Reel, Pre-Rinse

  • Mfr # B-7212-01

  • Zoro # G3496631


product price:  $710.87
/ea
Free Shipping & Returns

Key Features

Includes
Adjustable Hose Bumper, Ceiling or Under Counter Mounting, Heat Resistant Handle, Multifit Bracket for Wall
Inlet
3/8 in FNPT
Reel Length
15 ft
Cover
Silver Metallic
Flow Rate
3.7 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-7212-01
Zoro #
G3496631
UPC #
671262592017
Country of Origin
China

Dimensions

Reel Length
15 ft
Connection Size
3/8"
Size
3/8"
Length (In.)
15 ft.
Overall Height
14 3/8 in
Hose Length
15 ft
Overall Width
7 1/4 in
Hose Diameter
3/8 in
Overall Length
15 in

Details

Item
Pre-Rinse Sprayer
Includes
Adjustable Hose Bumper, Ceiling or Under Counter Mounting, Heat Resistant Handle, Multifit Bracket for Wall
Inlet
3/8 in FNPT
Cover
Silver Metallic
Flow Rate
3.7 gpm
Faucet Operation
Manual
Mounting Type - Faucet
Deck
For Use With Mfr. Model Number
B-7212-01
Connection Type
NPT
Fits Brand
T&S Brass
Finish
Coated Steel
Material
Steel
Type
Open
Operation Method
Manual
Pressure - Minimum
20 psi
Compatible Manufacturer Part Number
B-7212-01
Sprayer Style
Swivel
Flow Rate - Maximum
3.7 gpm
Compatible Brand
T&S Brass
Product Type
Pre-Rinse Sprayer
Connection Gender
Female
Includes Reel
Hose Reel Included
Pressure - Maximum
125 psi
Reel Cover Material
Silver Metallic
Temperature - Minimum
40 Degrees F
Temperature - Maximum
140 Degrees F
Includes Hose
Hose Included

Description

Pre-Rinse Sprayer, Reel Length 15 ft, 3/8 in FNPT Inlet, Deck Mounting Type - Faucet, Silver Metallic Cover, Faucet Operation Manual, Includes Adjustable Hose Bumper, Ceiling or Under Counter Mounting, Heat Resistant Handle, Multifit Bracket for Wall, Flow Rate 3.7 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.