Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Moisture Analyzer, SS Platform, 45g Cap. MB45

Moisture Analyzer, SS Platform, 45g Cap. (Discontinued)

  • Mfr # MB45
  • Zoro # G3497426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB45
Zoro #
G3497426
UPC #
-
Country of Origin
Unknown

Dimensions

Pan Dimensions
3.50" dia.

Details

Display
Digital
Includes
Sample Pan Holder
Max. Capacity
45g
Item
Moisture Analyzer
Readability
0.001g

Description

Moisture Analyzer, Max. Capacity 45g, Readability 0.001g, Pan Dimensions 3.50 In. dia., Display Digital

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.