Piano Hinge, Steel, Full Surface Mounting, 1 in Leaf W x 96 in Leaf H, Steel

  • Mfr # 2ZEH2

  • Zoro # G3498476


product price:  $28.29
/ea

Key Features

Material
Steel
Mounting
Full Surface
Range of Motion
270 Degrees
Ligature Resistant
No
Holes
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZEH2
Zoro #
G3498476
UPC #
190735039205
Country of Origin
Korea, Republic of

Dimensions

Door Leaf Width
1 in
Door Leaf Height
96 in
Door Leaf Thickness
0.075 in
Frame Leaf Width
1 in
Frame Leaf Height
96 in
Frame Leaf Thickness
0.075 in
Overall Width
2 in
Overall Knuckle Height
1 in
Length
8 ft
Pin Dia.
1/4 in
Width
2"
Pin Diameter
1/4 in
Hinge Length
8 ft

Details

Item
Piano Hinge
Material
Steel
Mounting
Full Surface
Range of Motion
270 Degrees
Ligature Resistant
No
Finish
Steel
Holes
Without
Pin Material
Steel
Orientation
Non Handed
Hardware
Not included
Holes per Leaf
0
Pin Type
Nonremovable
Features
Can Be Cut to Size With A Hacksaw
Color
Natural
Bearing Type
Plain
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Unfinished
Removable Pin
No
Includes Hardware
Hardware Not Included
Range of Motion - Maximum
270 Degrees
Number of Holes per Leaf
0
Mounting Style
Full Surface
Resistance Properties
Corrosion-Resistant

Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Steel Finish, Without Holes, Non Handed Orientation, 1 in Overall Knuckle Height, 96 in Door Leaf Height, 96 in Frame Leaf Height, 1 in Door Leaf Width, 1 in Frame Leaf Width, 0.075 in Door Leaf Thickness, 0.075 in Frame Leaf Thickness, Length 8 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, 2 in Overall Width

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products