Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HON10748LJJ
Zoro #
G3500710
UPC #
089191650126
Country of Origin
Unknown
Dimensions
Depth
24"
Width
72"
Height
29-1/2"
Details
Type
Credenza
Item
Lateral File
Finish
Henna Cherry
Color
Henna Cherry
Material
Laminate
Includes
One Cord Pass Through Grommet In Panel
Number of Drawers or Bins
2
Number of Pockets
0
Standards
ANSI/BIFMA, ISTA
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Construction
Laminate
Description
Lateral File, Credenza, Width 72 in, Depth 24 in, Height 29 1/2 in, Color Henna Cherry, Laminate Construction, Henna Cherry Finish, Number of Drawers or Bins 2, Number of Pockets 0, Standards ANSI/BIFMA, ISTA, Includes One Cord Pass Through Grommet In Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.