492 cu ft Steel Outdoor Storage Shed, Beige

  • Mfr # 13X112

  • Zoro # G3501666


product price:  $563.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Beige
Type
Shed
Inside Depth
100 51/64 in
Inside Height
82 45/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13X112
Zoro #
G3501666
UPC #
190735391068
Country of Origin
China

Dimensions

Inside Depth
100 51/64 in
Inside Height
82 45/64 in
Door Opening Width
66 in
Door Opening Height
69 in
Inside Width
134 19/64 in
Overall Width
11 ft 3 51/64 in
Overall Depth
8 ft 6 13/32 in
Nominal Size
492 cu. ft.
Overall Height
6 ft 11 15/32 in
Nominal Exterior Height
7 ft
Interior Width
11 1/4 ft
Nominal Exterior Depth
8.5 ft
Interior Depth
8 3/8 ft
Frame Thickness
31 ga
Interior Height
6 7/8 ft
Nominal Exterior Width
11.3 ft

Details

Material
Steel
Color
Beige
Type
Shed
Item
Outdoor Storage Shed
Capacity
492 cu ft
Includes
Lockable Doors With Latches
Doors
2 Pc Hinge
Assembled/Unassembled
Unassembled
Construction
Steel
For Use With
13X121
Door Type
Hinged
Number of Doors
2
Fire Rating
Not Rated
Wall Material
Steel
Storage Capacity
492 cu ft
Product Type
Outdoor Storage Shed
Handle Type
Pull
Roof Material
Steel
Lockable
Yes
Roof Design
Slope
Hinge Material
Steel
Includes Floor
No
Assembled
Unassembled
Includes Lock
No
Method of Construction
Bolted

Description

Outdoor Storage Shed, Beige, Door Opening Height 69 in, Door Opening Width 66 in, Nominal Exterior Depth 9 ft, Nominal Exterior Width 12 in, Nominal Exterior Height 7 in, Wall Material Steel, Roof Material Steel, Storage Capacity 561 cu ft, Includes Lock No, Assembled Unassembled, Interior Depth 8 3/8 ft, Fire Rating Not Rated, Lockable Yes, Interior Height 6 7/8 ft, Interior Width 11 1/4 ft, Includes Floor No, Hinged, Number of Doors 2, Roof Design Slope, Handle Type Pull, Hinge Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.