258 cu ft Steel Outdoor Storage Shed, Brown

  • Mfr # 13X104

  • Zoro # G3501745


product price:  $363.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Brown
Type
Shed
Inside Depth
67 7/64 in
Inside Height
74 51/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13X104
Zoro #
G3501745
UPC #
190735390986
Country of Origin
China

Dimensions

Inside Depth
67 7/64 in
Inside Height
74 51/64 in
Door Opening Width
32 45/64 in
Door Opening Height
72 51/64 in
Inside Width
100 51/64 in
Nominal Size
258 cu. ft.
Overall Depth
6 ft 2 51/64 in
Overall Height
6 ft 3 19/32 in
Overall Width
8 ft 6 13/32 in
Interior Width
8 3/8 ft
Nominal Exterior Depth
6.2 ft
Frame Thickness
31 ga
Nominal Exterior Height
6.3 ft
Interior Depth
5 5/8 ft
Interior Height
6 1/4 ft
Nominal Exterior Width
8.5 ft

Details

Material
Steel
Color
Brown
Type
Shed
Item
Outdoor Storage Shed
Capacity
258 cu ft
Construction
Steel
For Use With
13X119
Assembled/Unassembled
Unassembled
Doors
1 Pc Hinge
Includes
Lockable Doors With Latches
Fire Rating
Not Rated
Number of Doors
1
Door Type
Hinged
Lockable
Yes
Handle Type
Pull
Storage Capacity
258 cu ft
Product Type
Outdoor Storage Shed
Includes Floor
No
Wall Material
Steel
Roof Material
Steel
Assembled
Unassembled
Includes Lock
No
Hinge Material
Steel
Method of Construction
Bolted
Roof Design
Slope

Description

Outdoor Storage Shed, Brown, Door Opening Height 73 in, Door Opening Width 33 in, Nominal Exterior Depth 6 ft, Nominal Exterior Width 9 in, Nominal Exterior Height 6 in, Wall Material Steel, Roof Material Steel, Storage Capacity 265 cu ft, Includes Lock No, Assembled Unassembled, Interior Depth 5 5/8 ft, Fire Rating Not Rated, Lockable Yes, Interior Height 6 1/4 ft, Interior Width 8 3/8 ft, Includes Floor No, Hinged, Number of Doors 1, Roof Design Slope, Handle Type Pull, Hinge Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.