258 cu ft Steel Outdoor Storage Shed, Beige

  • Mfr # 13X103

  • Zoro # G3501751


product price:  $370.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Beige
Type
Shed
Inside Depth
67 7/64 in
Inside Height
74 51/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13X103
Zoro #
G3501751
UPC #
190735390979
Country of Origin
China

Dimensions

Inside Depth
67 7/64 in
Inside Height
74 51/64 in
Door Opening Width
32 45/64 in
Door Opening Height
72 51/64 in
Overall Height
6 ft 3 19/32 in
Nominal Size
258 cu. ft.
Overall Depth
6 ft 2 51/64 in
Inside Width
100 51/64 in
Overall Width
8 ft 6 13/32 in
Interior Depth
5 5/8 ft
Frame Thickness
31 ga
Nominal Exterior Height
6.3 ft
Interior Width
8 3/8 ft
Nominal Exterior Depth
6.2 ft
Nominal Exterior Width
8.5 ft
Interior Height
6 1/4 ft

Details

Material
Steel
Color
Beige
Type
Shed
Item
Outdoor Storage Shed
Capacity
258 cu ft
Assembled/Unassembled
Unassembled
Includes
Lockable Doors With Latches
Construction
Steel
Doors
1 Pc Hinge
For Use With
13X119
Number of Doors
1
Fire Rating
Not Rated
Door Type
Hinged
Includes Lock
No
Includes Floor
No
Assembled
Unassembled
Handle Type
Pull
Roof Design
Slope
Storage Capacity
258 cu ft
Roof Material
Steel
Method of Construction
Bolted
Lockable
Yes
Hinge Material
Steel
Product Type
Outdoor Storage Shed
Wall Material
Steel

Description

Outdoor Storage Shed, Beige, Door Opening Height 73 in, Door Opening Width 33 in, Nominal Exterior Depth 6 ft, Nominal Exterior Width 9 in, Nominal Exterior Height 6 in, Wall Material Steel, Roof Material Steel, Storage Capacity 265 cu ft, Includes Lock No, Assembled Unassembled, Interior Depth 5 5/8 ft, Fire Rating Not Rated, Lockable Yes, Interior Height 6 1/4 ft, Interior Width 8 3/8 ft, Includes Floor No, Hinged, Number of Doors 1, Roof Design Slope, Handle Type Pull, Hinge Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.