Rectangle Shelter Picnic Table, Green, Expanded Metal, 120-1/8 in L, 30-1/4 in H Overall

  • Mfr # 238-3-V10-Green

  • Zoro # G3502165


product price:  $1,567.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Tabletop Structural Material
Expanded Metal
Bench Structural Material
Steel
Tabletop Texture
Diamond Mesh
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
238-3-V10-Green
Zoro #
G3502165
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
120-1/8 in
Overall Width
69 in
Overall Height
30-1/4 in
Bench Height
18-1/2 in
Top Thickness
2 in
Overall Depth
70 in
Bench Depth
12 in
Tabletop Width
30 in
Tabletop Length
120 in
Bench Length
120 in
Tabletop Thickness
2 in
Frame Diameter
2-3/8 in

Details

Shape
Rectangle
Tabletop Structural Material
Expanded Metal
Bench Structural Material
Steel
Tabletop Texture
Diamond Mesh
Tabletop Color
Green
Frame Color
Black
Bench Color
Green
Item
Shelter Picnic Table
Frame Finish
Powder Coated
Entry
Walk Through
Assembly
Unassembled
Frame Material
Steel
Weight Capacity
1600 lb
Includes
(2) Sections, (3) Legs
Includes Mounting Hardware
No
Bench Configuration
Table with (2) Benches
User Entry
Walk Through
Number of Benches
2
Includes Umbrella Hole
No
Bench Coating/Finish
Thermoplastic
Tabletop Coating/Finish
Thermoplastic Coated
Support Style
Leg
Tabletop Construction
Expanded

Description

Shelter Table, Assembly Unassembled, Bench Coating/Finish Thermoplastic, Bench Color Green, Bench Configuration Table with (2) Benches, Bench Depth 12 in, Bench Height 18 1/2 in, Bench Length 120 in, Bench Structural Material Steel, Frame Color Black, Frame Diameter 2 3/8 in, Frame Finish Powder Coated, Frame Material Steel, Includes (2) Sections, (3) Legs, Includes Assembly Tools No, Includes Mounting Hardware No, Includes Umbrella Hole No, Mounting Location Portable, Number of Benches 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.