Ball Bushing Bearing, Open, Bore 1/2 In

  • Mfr # 2CNL4

  • Zoro # G3502222


product price:  $63.39
/ea

Key Features

Type
Open
Bore Dia.
0.5 in
Outside Dia.
7/8 in
Material
Stainless Steel/Polymer Cage
Inside Dia. Tolerance
+/-.0004
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2CNL4
Zoro #
G3502222
UPC #
190735217597
Country of Origin
China

Dimensions

Bore Dia.
0.5 in
Outside Dia.
7/8 in
Inside Dia. Tolerance
+/-.0004
Retention Hole Dia. (In.)
0.136 in
Dimension D1
0.821 in
Dimension L
1.25 in
Dimension B
0.967/0.951 in
Dimension W
0.046 in
Length (In.)
1 1/4 in
Slot Width (In.)
0.34 in
Retention Hole Dia. (mm)
0.136 in
Outside Dia. Tolerance
+/-0.00050
Inside Dia.
1/2 in
Retention Hole Diameter
0.136 in
Overall Length
1 1/4 in
Inside Diameter
1/2 in
Outside Diameter
7/8 in
Slot Width
0.34 in
Inside Diameter Tolerance
+/-0.001 in
Outside Diameter Tolerance
+/-0.00045 in

Details

Item
Linear Ball Bearing
Type
Open
Material
Stainless Steel/Polymer Cage
Self-Alignment
Self-Aligning
Between Grooves (In.)
0.967/0.951
For Use With
Support and Feather Rails
Static Load Capacity (Lb.)
255 lb
Between Grooves (mm)
0.967 in
Temp. Range (F)
0 - 176
Retention Hole Location
0.625
Steady State Speed
5000 in/min
Slot Angle (Degrees)
80 Degrees
Dynamic Load Capacity (N)
230 lbf
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
176 Degrees F
Static Load Capacity (N)
255 lbf
System of Measurement
Inch
Series
Dayton
Dynamic Load Capacity
230 lbf
Static Load Capacity
255 lbf
Ball Bearing Type
Open

Description

Linear Ball Bearing, System of Measurement Inch, Inside Diameter 1/2 in, Outside Diameter 7/8 in, Self-Alignment Self-Aligning, Overall Length 1 1/4 in, Dynamic Load Capacity 230 lbf, Material Stainless Steel/Polymer Cage, Series Dayton, Static Load Capacity 255 lbf, Steady State Speed 5000 in/min, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Ball Bearing Type Open, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed -, Slot Width 0.34 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.