This item is Discontinued.

Klein Tools Screwdriver, Phillips, #1 x 3, Profilated 603-3-INS

Screwdriver, Phillips, #1 x 3, Profilated (Discontinued)

  • Mfr # 603-3-INS
  • Zoro # G3502441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
603-3-INS
Zoro #
G3502441
UPC #
092644850356
Country of Origin
United States

Dimensions

Tip Size
#1
Shank Length
3"
Overall Length
6-3/4"

Details

Item
Insulated Screwdriver
Tip Style Group
Crosspoint, Phillips
Handle Material
Acetate w/Cushion Grip
Handle Design
Cushion Grip
Finish
Insulated Shank, Black Oxide Tip
Shank Material
Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Standards
ASME/ANSI
Features
1000V Rated, Flame-Retardant, Molded Dual-Layer Insulation
Shank Shape
Round
Tip Style
Phillips
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

Insulated Screwdriver, Tip Size #1, Phillips, Overall Length 6 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.