Outdoor Bench, 72 in. L, 27 in. W, Black

  • Mfr # 922-B6-Black

  • Zoro # G3502628


product price:  $1,914.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Black
Overall Depth
27 1/4 in
Overall Height
39 in
Assembly
Unassembled
Frame Material
Pre-Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
922-B6-Black
Zoro #
G3502628
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
27 1/4 in
Overall Height
39 in
Seat Depth
15 in
Seat Material Thickness
11 ga
Seat Height
18 1/8 in
Overall Length
72 in
Back Material Thickness
7 ga

Details

Color
Black
Assembly
Unassembled
Frame Material
Pre-Galvanized Steel
Frame Color
Black
Item
Outdoor Bench
Mounting
Surface
Surface Material
Thermoplastic Coated Metal
Load Rating (Lb.)
300 lb
Frame Finish
Powder Coated
Product Type
Outdoor Bench
Series
Savannah
Shape
Straight
Weight Capacity
300 lb
Includes Back
Yes
Seat Color
Black
Back Structural Material
Steel
Number of Supports
2
Includes Mounting Hardware
No
Number of Arms
2
Surface Texture
Plank
Back Color
Black
Seat Coating/Finish
Thermoplastic Coated
Back Coating/Finish
Thermoplastic Coating
Edge Style
Rounded
Support Style
Leg
Seat Structural Material
Steel

Description

Outdoor Bench, Frame Material Pre-Galvanized Steel, Includes Back Yes, Mounting Location Portable, Surface, Overall Depth 27 1/4 in, Overall Height 39 in, Overall Length 72 in, Seat Coating/Finish Thermoplastic Coated, Seat Color Black, Seat Structural Material Steel, Weight Capacity 300 lb, Frame Color Black, Surface Texture Plank, Assembly Unassembled, Edge Style Rounded, Frame Finish Powder Coated, Includes Mounting Hardware No, Product Type Outdoor Bench, Seat Depth 15 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.