Styrene Rubber/Polypropylene, 6 oz., 2"

  • Mfr # 20410

  • Zoro # G3503211


product price:  $6.39
/ea

Key Features

Color
Red
Application
Manual Battery Fluid Filler
Characteristics
Handles All Fluids Including Battery Acid
Spout Flex Size
6 in
Capacity
6 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20410
Zoro #
G3503211
UPC #
010054204101
Country of Origin
Taiwan, Province of China

Dimensions

Spout Flex Size
6 in
Size
6 in
Width
5 in
Length
10 in
Height
3 in
Spout Outside Dia.
5/16 in
Diameter
2 3/4 in

Details

Item
Battery Filler Bulb
Color
Red
Application
Manual Battery Fluid Filler
Characteristics
Handles All Fluids Including Battery Acid
Capacity
6 fl oz
Function
Handles All Fluids Including Battery Acid
Type
Battery Fluid Filler
Features
With Flex Bulb; One Piece Construction Prevents Leaks at Bulb Area; Acid Resistant; Overall Length: 10"; 6" Spout
Total Capacity
6 oz
Cover
no
Material
Polypropylene
Flow Capacity
6 oz
For Vehicle Tool Category
Battery
Number of Pieces
1
Tool Type
Battery Fluid Filler

Description

Battery Fluid Filler With Flex Bulb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.