Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW3831/U
Zoro #
G3503403
UPC #
-
Country of Origin
Japan
Details
Item
Rocker Switch
Contact Form
3PST
Number of Connections
6
Switch Function
ON/OFF
Terminals
Screw
Mounting Hole
0.906 in x 1.457 in
AC Contact Rating
30 A @ 125/250V Resistive, 30 A @ 125V PF 0.6 Inductive, 15 A @ 250V PF 0.6 Inductive
DC Contact Rating
30 A @ 30V DC
Operating Temp. Range
-14 Degrees to 158 Degrees F
Body Color
Black
Switch Color
White
Special Features
(2) 0.138 in dia Mounting Holes, 1.811 in Apart
Description
Rocker Switch, Contact Form 3PST, Number of Connections 6, Switch Function On/Off, Terminals Screw, Mounting Hole 0.906 in x 1.457 in, AC Contact Rating 30 A @ 125/250V Resistive, 30 A @ 125V PF 0.6 Inductive, 15 A @ 250V PF 0.6 Inductive, DC Contact Rating 30 A @ 30V DC, HP -, Body Color Black, Switch Color White, Operating Temp. Range -14 Degrees to 158 Degrees F, Special Features (2) 0.138 in dia Mounting Holes, 1.811 in Apart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.