15W, S14 Incandescent Light Bulb (Formerly LumaPro)

  • Mfr # 15S14/GR/CL 130V

  • Zoro # G3504243


product price:  $1.79
/ea

Key Features

Voltage
130V AC
Watts
15 W
Bulb Base Type
Medium Screw (E26)
Light Appearance
2700 to 2999K, Soft White
Bulb Shape
S14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15S14/GR/CL 130V
Zoro #
G3504243
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Overall Bulb Length
3-1/2"
Light Bulb Dia.
1-3/4"
Max Overall Bulb Length
3-1/2"
Overall Length
3 1/2 in
Bulb Dia.
1 3/4 in

Details

Item
Incandescent Bulb
Voltage
130V AC
Watts
15 W
Bulb Base Type
Medium Screw (E26)
Light Appearance
2700 to 2999K, Soft White
Bulb Shape
S14
Bulb Housing
Glass
Lighting Technology
Incandescent
Color Temperature
2800K
Dimmable
Yes
Lumens
90 lm
Bulb Color Temp.
2800K
Rated Life
3,000 hr
Light Technology
Incandescent
High Output
No
Bulb Designation
15S14/GR/CI
Bulb Finish
Clear
Standards
Exempt from 2012 Lighting Legislation Energy Standards
Three-Way
No
Average Bulb Life
3000 hr.
Shatter-Resistant
No
Bulb Type
Miniature
Bulb Primary Application
General Purpose
For Enclosed Fixtures
No
Indoor/Outdoor Usage
Indoor Only
Bulb Technology
Incandescent
Overall Bulb Base Type
Medium Screw
Overall Bulb Shape
S
Wattage Equivalency
15.0W INC
Trade Number
15S14/GR/CL 130V
Light Color
White

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Shape S14, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2800K, Lumens 90 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 15S14/GR/CL 130V, Voltage 130V AC, Watts 15 W, Bulb Beam Angle Not Applicable, Rated Life 3,000 hr, Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 3 1/2 in

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.