Valve, Pressure Relief, GPM 15, 316SS

  • Mfr # NA100001-316

  • Zoro # G3505731


product price:  $1,119.99
/ea
Free Shipping & Returns

Key Features

Includes
Valve
Max. Fluid Temp. (F)
300 Degrees F
Wetted Materials
PTFE/EDPM
Function
Relieves Pressure
Outlet Port (In.)
1/2 (F) NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NA100001-316
Zoro #
G3505731
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
4 1/4 in
Pipe Size
1/2 in
Overall Height
4 1/4 in
Overall Width
2 3/8 in
Outlet Connection Size
1/2 in
Inlet Connection Size
1/2 in

Details

Item
Pressure Relief Valve
Includes
Valve
Max. Fluid Temp. (F)
300 Degrees F
Wetted Materials
PTFE/EDPM
Function
Relieves Pressure
Outlet Port (In.)
1/2 (F) NPT
Max. Pressure (PSI)
150 psi
Bypass Port (In.)
1/2 (F) NPT
Pressure Range (PSI)
10 to 150
Body Material
316 Stainless Steel
Inlet Port (In.)
1/2 (F) NPT
Application
Commercial Use, Industrial Use, Institutional Use, Light Commercial Use, Residential Use
Type
Pressure Relief
Max. Flow GPM
15 gpm
Pilot Adjustment - Minimum
10 psi
Operating Pressure - Minimum
10 psi
Inlet Connection Gender
Female
For Media
Corrosive Liquids, Non-Flammable Liquids, Non-Potable Water, Potable Water
Flow Rate - Intermittent Maximum
1.7 gpm
Fluid Temperature - Maximum
300 Degrees F
Outlet Connection Gender
Female
Port Design
Full Port
Outlet Connection Type
NPT
Operating Pressure - Maximum
150 psi
Pilot Adjustment - Maximum
150 psi
Flow Rate - Continuous Maximum
15 gpm
Inlet Connection Type
NPT
NSF Certifications for Food and Drinking Water
NSF 51, NSF 61
Factory Set Pressure
50 psi

Description

Valve, Pressure Relief, Max. Flow GPM 15, Pressure Range 10-150 PSI, Max. Fluid Temp. 300 F, Body Material 316SS, Wetted Materials PTFE/EDPM, Inlet Port 1/2 (F) NPT In., Outlet Port 1/2 (F) NPT In., Bypass Port 1/2 (F) NPT In., Max. Pressure 150 PSI, Height 4.25 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.