Manual Pallet Lifter, 3000 lb., 27 in. W

  • Mfr # 11K278

  • Zoro # G3505881


product price:  $1,727.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Overall Height
65 in
Overall Length
67 in
Fork Style
Standard
Overall Width
28 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11K278
Zoro #
G3505881
UPC #
190735110942
Country of Origin
China

Dimensions

Overall Height
65 in
Overall Length
67 in
Overall Width
28 in
Fork Height Lowered
3 3/8 in
Fork Height Raised
31 1/2 in
Fork Length
46 in
Fork Width
6 1/2 in
Width Across Forks
27 in
Width Between Forks
14 1/2 in
Caster Wheel Dia.
7 in
Base Outside Width
27 in
Minimum Lifting Height
4 in
Load Wheel Diameter
3 1/8 in
Steer Wheel Diameter
7 in
Maximum Lifting Height
31 1/2 in
Strokes To Maximum Lift Height
20/65
Lifting Height Range
3-3/8 in to 31-1/2 in
Base Inside Width
14 1/2 in

Details

Fork Style
Standard
Color
Red
Load Capacity
3,000 lb
Item
Manual High-Lift Pallet Jack
Handle Type
Tiller
Lift Mechanism
Hydraulic
Finish
Powder Coated
Includes
Adjustable Hydraulic Lift, Pallet Truck with 8 in Polyurethane Steer Wheels and 3 in Polyurethane Load Rollers, Lift, Fingertip Controls
Lift Control
Hand Pump
Caster Wheel Type
(2) Rigid, (2) Swivel
Lift Mobility
Manual Lift, Manual Push
Tilting Deg.
Non-Tilting
Pallet Lifter Item
Pallet Lifter
Caster Wheel Material
Polyurethane
Frame Finish
Powder Coated
Frame Material
Steel
For Surface Type
Concrete
Non-Marking Axle-Mounted Wheels
Yes
Fork Type
Fixed
For Pallet Type
Open
Load Center
24 in
Load Wheel/Tread Material
Polyurethane
Base Material
Steel
Non-Marking Casters/Wheels
Yes
Steer Wheel/Tread Material
Polyurethane

Description

High-Lift Pallet Jack, Load Capacity 3,000 lb, Lift Mechanism Hydraulic, Lift Control Hand Pump, Width Across Forks 27 in, Width Between Forks 15 in, Fork Style Standard, Fork Type Fixed, Scissor Type Supported Base, Maximum Lifting Height 32 in, Frame Material Steel, Base Inside Width 14 3/8 in, Base Outside Width 27 in, For Pallet Type Open, Fork Length 46 in, Fork Width 6 in, Overall Height 65 in, Overall Length 67 in, Overall Width 28 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.